missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Supelco™ Ascentis™ Express 90 Å PFAS, 2.7 μm HPLC Column

Catalog No. 111023077
Change view
Click to view available options
Length (Metric):
5 cm
10 cm
15 cm
25 cm
Diameter (Metric):
2.1 mm
3 mm
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric)
111023077 5 cm 2.1 mm
111023078 10 cm 2.1 mm
111023079 15 cm 2.1 mm
111023080 25 cm 2.1 mm
111023081 5 cm 3 mm
111023082 10 cm 3 mm
111023083 15 cm 3 mm
111023084 25 cm 3 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 111023077 Supplier MilliporeSigma™ Supelco™ Supplier No. 53557U

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

The densely bonded, extensively endcapped ODS stationary phase of Ascentis™ Express PFAS provides an application tested solution for PFAS analysis.

  • Ascentis™ Express PFAS is a high-speed, high-performance liquid chromatography column based on the proven Fused-Core™ particle design.
  • The Fused-Core™ particle provides a thin porous shell of high-purity silica surrounding a solid silica core.
  • This particle design exhibits very high column efficiency due to the shallow diffusion paths in the 0.5 μm thick porous shell and the small overall particle size of 2.7 μm.
  • The densely bonded, extensively endcapped ODS stationary phase of Ascentis™ Express PFAS provides an application tested solution for PFAS analysis.

Specifications

Diameter (Metric) 2.1 mm
Length (Metric) 5 cm
Max. Pressure 600 bar
Particle Size 2.7 μm
pH 2 to 9
Pore Size 90 Å
Quantity 1 Ea.
Surface Area 135 m2/g
Temperature <60°C
Stationary Phase C18 (Octadecyl, ODS)
Product Line Ascentis
Matrix Fused-Core™ Silica Particle Platform Particle Platform Superficially Porous Particle
Column Type Reversed Phase
Phase Reversed Phase
Material Stainless Steel
Technique HPLC, LC/MS, UHPLC, UHPLC-MS
Show More Show Less