missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Supelco™ Ascentis™ Express 90 Å AQ-C18 Guard Cartridge, 2.7 μm Particle Size
Description
- Particle provides a thin porous shell of high-purity silica surrounding a solid silica core
- Very high column efficiency due to the shallow diffusion paths in the 0.5 μm thick porous shell, and the small overall particle size of 2.7 μm
- AQ-C18 is a C18 bonded phase prepared using a proprietary procedure that incorporates a small amount of polar silane which makes the phase resistant to dewetting
- Dewetting resistance allows users of the AQ-C18 phase to run highly-aqueous (up to 100%) mobile phases
- The modified C18 phase exhibits similar retention to Ascentis™ Express C18 with a different selectivity, adding a valuable alternative for resolving difficult separations
- AQ-C18 is a reversed-phase packing that can be used for basic, acidic, and neutral compounds
Specifications
Specifications
| Diameter (Metric) | 4.6 mm |
| Length (Metric) | 0.5 cm |
| Particle Size | 2.7 μm |
| pH | 2 to 9 |
| Pore Size | 90 Å |
| Quantity | 3 Pk. |
| Surface Area | 135 m2/g |
| USP Type | L1 |
| Stationary Phase | AQ-C18 |
| Product Line | Ascentis |
| Show More |
Ascentis is a registered trademark of Sigma-Aldrich Co. LLC