missing translation for 'onlineSavingsMsg'
Learn More
Learn More
OHAUS™ Aquasearcher™ Conductivity Meter AB33EC
The Aquasearcher™ Conductivity Meter AB33EC is a highly reliable benchtop meter designed to measure conductivity, total dissolved solids (TDS), salinity, and resistivity with temperature measurements.
$1,423.80 - $1,778.39
Spécifications
| Accuracy (Conductivity) | ±0.5% Reading ±2 Least Significant Digit |
|---|---|
| Outputs | RS232, USB Device (Included) |
| Measurement Modes | Auto-stop, Continuous |
| Range (Conductivity) | 0.001 μS/cm minimum, auto-range |
| Range (Salinity) | 0.01 psu minimum, auto-range |
| Numéro de catalogue | Numéro du manufacturier. | Type | Prix | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Numéro de catalogue | Numéro du manufacturier. | Type | Prix | Quantity & Availability | |||||
|
01922373
|
OHAUS™
30589828 |
Conductivity Meter |
chaque for $1,423.80
|
|
Connectez-vous ou enregistrez-vous pour vérifier votre prix et la disponibilité.
|
||||
|
01922372
|
OHAUS™
30589829 |
Conductivity Meter with Kit |
chaque for $1,778.39
|
|
Connectez-vous ou enregistrez-vous pour vérifier votre prix et la disponibilité.
|
||||
Description
- Selectable reading reference temperatures of 20 or 25°C with linear curve options and automatic temperature compensation
- Features auto-stop, auto temperature compensation, adjustable TDS factor, and 2- or 4- cell conductivity probe compatibility
- Equipped with a large 6.5 in. LCD display and a touch keypad
- Features a 1000 item memory for measurements and calibration trail
- Provides connectivity and data output capabilities with RS232 and USB interface
- i-Steward monitors the condition of electrodes to ensure repeatable and consistent measurement accuracy
- Intuitive user interface makes changing the parameters, executing setup, and performing calibration as simple as using a smartphone
- Choose between just the AB33EC meter with electrode holder and a full kit including AB33EC meter, STCON7 probe, and 4 conductivity standard kits (84 μS/cm, 50 mL)
Spécifications
| ±0.5% Reading ±2 Least Significant Digit | |
| Auto-stop, Continuous | |
| 0.01 psu minimum, auto-range | |
| -5°C to +110°C | |
| LCD One-line Dot Matrix | |
| None |
| RS232, USB Device (Included) | |
| 0.001 μS/cm minimum, auto-range | |
| 0.1 mg/L to 200 g/L | |
| 1 to 100 MΩ-cm | |
| 1000 |