missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Applied Biosystems™ MicroAmp™ Reaction Tube with Cap, 0.2 mL
Designed to maximize sample recovery
$271.00 - $2,610.00
Spécifications
| Certifications/Compliance | Certified DNA/Rnase Free |
|---|---|
| Color | Natural |
| Volume (Metric) Working | 0.2 mL |
| Volume (Metric) | 0.25 mL |
| For Use With (Equipment) | Thermal Cyclers |
Comprend: 1000 MicroAmp reaction tubes with caps, 0.2mL.
| Numéro de catalogue | Numéro du manufacturier. | Quantity | Prix | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Numéro de catalogue | Numéro du manufacturier. | Quantity | Prix | Quantity & Availability | |||||
N8010540
|
Applied Biosystems™
N8010540 |
1,000 tubes |
chaque for $271.00
|
|
Connectez-vous ou enregistrez-vous pour vérifier votre prix et la disponibilité.
|
||||
N8011540
|
Applied Biosystems™
N8011540 |
10,000 Tubes |
chaque for $2,610.00
|
|
Connectez-vous ou enregistrez-vous pour vérifier votre prix et la disponibilité.
|
||||
Description
For use with Applied Biosystems 0.2mL thermal cyclers including the Veriti™ 96-Well Thermal Cycler, GeneAmp™ PCR System 9700 and the Applied Biosystems 2720 Thermal Cyclers. Optimally designed for precise PCR.
- Consistent plastic thickness enables uniform heating and cooling for accurate results
- Captive lid with positive-click closure assures proper seating
- Polished surface and conical bottom allows maximum sample recovery
- Available in economical bulk packages
- Provide exceptional temperature accuracy and uniformity for fast, oil-free PCR amplification with 0.2mL 96-well thermal cyclers
- Undergo stringent quality testing to ensure reproducible results
- Available as clear or colored and in bulk packs
- Recommended maximum reaction volume: 100μL
PCR, PCR & Real-Time PCR
Spécifications
| Certified DNA/Rnase Free | |
| 0.2 mL | |
| Thermal Cyclers | |
| Polypropylene | |
| Domed Cap | |
| Reaction Tube |
| Natural | |
| 0.25 mL | |
| MicroAmp™ | |
| Fast | |
| 96 |