missing translation for 'onlineSavingsMsg'
Learn More

Applied Biosystems™ MicroAmp™ Reaction Tube with Cap, 0.2 mL

Catalog No. N8010540
Encompass
Change view
Click to view available options
Quantity:
1,000 tubes
10,000 Tubes
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
N8010540 1,000 tubes
N8011540 10,000 Tubes
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. N8010540 Supplier Applied Biosystems™ Supplier No. N8010540
Season of Savings
View all promotions

missing translation for 'validMainframeMsg'

Includes

1000 MicroAmp reaction tubes with caps, 0.2mL.

Designed to maximize sample recovery

For use with Applied Biosystems 0.2mL thermal cyclers including the Veriti™ 96-Well Thermal Cycler, GeneAmp™ PCR System 9700 and the Applied Biosystems 2720 Thermal Cyclers. Optimally designed for precise PCR.

  • Consistent plastic thickness enables uniform heating and cooling for accurate results
  • Captive lid with positive-click closure assures proper seating
  • Polished surface and conical bottom allows maximum sample recovery
  • Available in economical bulk packages
Optimized Design
  • Provide exceptional temperature accuracy and uniformity for fast, oil-free PCR amplification with 0.2mL 96-well thermal cyclers
  • Undergo stringent quality testing to ensure reproducible results
Convenient
  • Available as clear or colored and in bulk packs
  • Recommended maximum reaction volume: 100μL

PCR, PCR & Real-Time PCR

Specifications

Certifications/Compliance Certified DNA/Rnase Free
Color Natural
Volume (Metric) Working 0.2 mL
Volume (Metric) 0.25 mL
Quantity 1,000 tubes
For Use With (Equipment) Thermal Cyclers
Product Line MicroAmp™ 
Material Polypropylene
Content And Storage Includes 1,000 MicroAmp™ Reaction Tubes with Caps, 0.2 ml. Recommended maximum reaction volume is 100 μl. Store at room temperature.
Reaction Speed Fast
Shipping Condition Room Temperature
Closure Type Domed Cap
No. of Wells 96
Format 1,000 Tubes
Product Type Reaction Tube
Show More Show Less