missing translation for 'onlineSavingsMsg'
Learn More

Ansell HyFlex™ 11-727 Medium-Duty, 15 Gauge Cut Protection Gloves, INTERCEPT™ Technology

Numéro de catalogue. 19010106
Change view
Click to view available options
Size:
10
11
6
7
8
9
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Numéro de catalogue. Size
19010106 6
19010107 7
19010108 8
19010109 9
19010110 10
19010111 11
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Numéro de catalogue. 19010106 Fournisseur Ansell Code fournisseur 11727060
Il en reste null

Abrasion-resistant gloves feature a polyurethane coating for increased comfort, as well as a secure grip on dry to slightly oily pieces for secure handling in a wide range of environments.

  • Lightweight, easy to wear during long working hours
  • Liner features optimized Lycra™ content for cooling effect on the skin
  • Silicone-free polyurethane (PU) palm coating provides enhanced grip in light oil environments for secure handling
  • Gray coating hides dirt in environments with dirt exposure
  • ANSI cut level 2
  • EN Abrasion Level 4 (ANSI Level 6)
  • Available in sizes 6 through 11
Applications:
  • Assembling metal parts and components
  • Assembling white goods
  • Cutting of small dry or lightly oiled parts and maintenance
  • General maintenance
  • Glass manufacturing
  • Handling of sharp-edged objects
  • Metal fabrication
  • Plastics injection and moulding
  • Pre-assembling

Spécifications

ANSI Abrasion Rating ANSI 6
Certifications/Compliance (Europe) CE, EN 420:2003 + A1:2009; Category II
Construction Knit
Coating Material Polyurethane
Color Gray
Cut Resistance Rating ANSI A2
Hand Specific
Latex Free Yes
Material HPPE, Nylon, Spandex, Polyethylene
Product Type Cut-resistant Gloves
Size 6
EN388 Standard EN 388:4342
For Use With (Application) Automotive, machinery and equipment, metal fabrication, chemical, automotive aftermarket, EMS, utilities, warehousing
Gender Unisex
Glove Cuff Style Knit
Grip Design Rough
Liner Material HPPE, Nylon, Spandex
Lining Lined
Model 11-727 6 163836
Packaging Type Case
Puncture Rating ANSI/ISEA 105-16 Level 3
Series HyFlex™ 11-727
Thumb Style Wing
Length (English) 7.6 in.
Length (Metric) 19.5 cm
Afficher plus de résultats Afficher moins de résultats