missing translation for 'onlineSavingsMsg'
Learn More

Ansell™ Endurosaf™ Blue Aprons

Catalog No. 19002950
Change view
Click to view available options
Color:
Blue
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19002950 Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19002950 Supplier Ansell™ Supplier No. SAF45B
Edge

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Softer, stronger, and longer wearing than vinyl

Designed to meet rigorous standards in a variety of applications, including medical, cleanroom, refinery, janitorial, laboratory, electronics, pharmaceutical, photo processing, industrial, chemical (organic and inorganic) and food processing (poultry, seafood, red meat and vegetable packing).
  • Made of Enduro 2000™, a material which is resistant to abrasion, chemicals, and deterioration from oils and fats
  • Fabric remains flexible even in temperatures as low as -65°F (-54°C)
  • Heat-resistant to 180°F (82°C)
  • Enduro 2000 can be buried or incinerated without harm to the environment
  • Measures 45 × 35 in. (114 × 89cm)

Specifications

Material Polyurethane
Color Blue
Dimensions (L x W) 45 x 35 in. (114.3 x 88.9 cm)
Length (English) 45 in.
Length (Metric) 114.3 cm
Width (English) 35 in.
Width (Metric) 88.9 cm