missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Supelco™ Amber Screw Top Vials with Phenolic Hole Caps
Description
- Suitable to inject samples from an autosampler
- Autosampler needle pierces through the cap during injection and withdraws the required aliquots of sample from the vials
- Amber color protects sensitive analytes from exposure to UV light
- Phenolic cap is autoclavable and can withstand temperatures up to 149°C
- Septum is suitable for use with most organics (until pierced) and not recommended for use with chlorosilanes
Spécifications
Spécifications
| Closure Color | Black |
| Description | Pre-assembled |
| Color | Amber |
| Diameter (Metric) Outer | 17 mm |
| Material | Glass |
| Volume (Metric) | 7 mL |
| Septum | PTFE, Silicone |
| No. per Pack | 100/Pk. |
| Closure Material | Phenolic |
| Closure Type | Open Top Cap |
| Afficher plus de résultats |