missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Supelco™ Amber Screw Top Vials, No Closures

Numéro de catalogue. 111011660
Change view
Click to view available options
Volume (Metric):
2 mL
4 mL
7 mL
15 mL
22 mL
Diameter (Metric) Inner:
6 mm
8 mm
9.5 mm
12 mm
18 mm
No. per Pack:
100/Pk.
1000/Pk.
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Numéro de catalogue. Volume (Metric) Diameter (Metric) Inner No. per Pack
111011660 4 mL 8 mm 100/Pk.
111005040 2 mL - 100/Pk.
111011831 2 mL 6 mm 100/Pk.
111009277 4 mL 8 mm 1000/Pk.
111011324 7 mL 9.5 mm 100/Pk.
111016093 15 mL 12 mm 100/Pk.
111010674 22 mL 18 mm 100/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Numéro de catalogue. 111011660 Fournisseur MilliporeSigma™ Supelco™ Code fournisseur 27115U
Il en reste null

Vials are suitable to inject samples from an autosampler. Available in a variety of volumes and thread sizes.

Spécifications

Diameter (Metric) Inner 8 mm
Color Amber
Diameter (Metric) Outer 15 mm
Material Glass
Volume (Metric) 4 mL
No. per Pack 100/Pk.
Closure Type Not Included
Marking Spot No
Height (Metric) 45 mm
Product Type Screw Thread Vial