missing translation for 'onlineSavingsMsg'
Learn More

Qorpak™ Amber Borosilicate Sample Vials: Without Caps

Offers protection from UV rays and harmful light for light sensitive products

Supplier:  Qorpak™ GLA00801

 Afficher plus de versions de ce produit

Numéro de catalogue. 02991507


Il en reste null

Description

Description

  • Used for general purposes
  • Without caps
  • Capacity range: 0.50 to 10 dr. (1.85 to 40mL)
Spécifications

Identifiants chimiques

Amber
No
Used for general purposes, protects against harmful UV rays
Screw Cap
Autoclavable
Borosilicate Glass
Non-sterile
Screw
No
Sample Vial

Spécifications

1.09 in.
27.75 mm
No
20 mL
2.24 in.
5 dr.
144/Cs.
Autoclavable
Sample Vial
Amber
Borosilicate Glass
Non-sterile
Used for general purposes, protects against harmful UV rays
Screw
Screw Cap
No
57 mm
missing translation for 'recommendations'

missing translation for 'recommendations'

Videos
FDS
Documents

Documents

Promotions

Promotions