missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Qorpak™ Amber Borosilicate Sample Vials: Without Caps
Offers protection from UV rays and harmful light for light sensitive products
$217.59 - $1,304.24
Specifications
| Color | Amber |
|---|---|
| Material | Borosilicate Glass |
| Pre-slit | No |
| Sterility | Non-sterile |
| For Use With (Application) | Used for general purposes, protects against harmful UV rays |
| Catalog Number | Mfr. No. | Volume (Metric) | Height (Metric) | Diameter (Metric) Outer | Quantity | Price | Quantity & Availability | ||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Volume (Metric) | Height (Metric) | Diameter (Metric) Outer | Quantity | Price | Quantity & Availability | ||
|
02991507
|
Qorpak™
GLA00801 |
20 mL | 57 mm | 27.75 mm | 144/Cs. |
Case of 576 Each for $1,304.24
|
|
||
|
02993020
|
Qorpak™
GLA00799 |
7.5 mL | 60 mm | 17 mm | 144/Cs. |
Case of 144 Each for $317.94
|
|
||
|
02993107
|
Qorpak™
GLA04874 |
15 mL | 70 mm | 20.7 mm | 144/Cs. |
Case of 144 Each for $324.47
|
|
||
|
02991516
|
Qorpak™
GLA00802 |
40 mL | 95 mm | 27.75 mm | 72/Cs. |
Case of 72 Each for $217.59
|
|
||
|
02993261
|
Qorpak™
GLA05558 |
3.75 mL | 45 mm | 15 mm | 144/Cs. |
Pack of 144 Each for $259.18
|
|
||
|
02992972
|
Qorpak™
GLA05670 |
1.85 mL | 35 mm | 12 mm | 144/Cs. |
Case of 144 Each for $349.56
|
|
||
Description
- Used for general purposes
- Without caps
- Capacity range: 0.50 to 10 dr. (1.85 to 40mL)
Specifications
| Amber | |
| No | |
| Used for general purposes, protects against harmful UV rays | |
| Screw Cap | |
| Autoclavable |
| Borosilicate Glass | |
| Non-sterile | |
| Screw | |
| No | |
| Sample Vial |