missing translation for 'onlineSavingsMsg'
Learn More
Learn More
3M™ Aluminum Foil Tape
3M™ Aluminum Foil Tape is ideal for numerous applications across a broad range of industries.
$2,924.49
Spécifications
| Product Type | Aluminum Foil Tape |
|---|---|
| For Use With (Application) | Painting, Stripping |
| Adhesive Type | Acrylic |
| Color | Silver |
| Material | Acrylic |
| Numéro de catalogue | Numéro du manufacturier. | Dimensions (L x W) | Quantity | Prix | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Numéro de catalogue | Numéro du manufacturier. | Dimensions (L x W) | Quantity | Prix | Quantity & Availability | ||||
|
19072035
|
3M™
7100053630 |
60 yd. x 2 in. | 24 Rolls/Cs. |
caisse de 24 chaque for $2,924.49
|
|
Connectez-vous ou enregistrez-vous pour vérifier votre prix et la disponibilité.
|
|||
Description
- Thermally conductive tape helps dissipate heat and improves heating and cooling efficiency to protect temperature sensitive materials
- Resistant to chemicals to protect surfaces during de-paint process and other chemical masking operations
- Highly engineered acrylic adhesive provides long term durability, but removes cleanly after harsh masking applications
- Comprised of a dead soft aluminum foil backing and coated with a highly engineered pressure sensitive acrylic adhesive
- Ideal for heat shielding, heat reflecting, chemical masking, light enhancement, chemical milling, seaming, sealing and de-paint operations.
- Withstands exposure to flame, weathering, moisture and UV
- Heat and light reflective tape protects surfaces and enhances lighting efficiency
- Dead soft aluminum foil backing conforms to curved and uneven surfaces
- Recognized by UL to UL 746C and Classified by UL to UL 723, Class L for low flammability rating
- Contains plastic core center
Spécifications
| Aluminum Foil Tape | |
| Acrylic | |
| Acrylic | |
| 4.6 mil |
| Painting, Stripping | |
| Silver | |
| 425 |