missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Aluminum Danger Sign: DO NOT ENTER CHEMICALS IN USE

Improve workplace safety with proper signage. The Brady™ Danger Sign is a durable, clear and effective tool to properly mark appropriate areas and to help prevent workplace injury.

$19.40 - $35.04

Spécifications

Finish Not Laminated
Material Aluminum
Quantity 1 Ea.
Adhesive Type Non-adhesive
Mounting Type Corner Holes
voir les spécifications

Produits 2
Numéro de catalogue Numéro du manufacturier. Dimensions (L x W) Prix Quantity & Availability  
Numéro de catalogue Numéro du manufacturier. Dimensions (L x W) Prix Quantity & Availability  
19105714
Afficher les documents Détails de la promotion
Brady™
126201
14 x 10 in.
chaque for $35.04
Il en reste null
 
19105711
Afficher les documents Détails de la promotion
Brady™
126198
10 x 7 in.
chaque for $19.40
Il en reste null
 
Description

Description

  • Aluminum material is abrasion-resistant and chemical-resistant
  • Aluminum signs give you the strength and durability of metal, but they never rust and can tolerate extreme temperatures, years of chemical spills, wash downs and cleanings
  • Safety signs are important facility visuals that are vital to communicating warnings and other safety information
Spécifications

Spécifications

Not Laminated
1 Ea.
Corner Holes
-40°F
Rectangular
DO NOT ENTER CHEMICALS IN USE
Aluminum
Non-adhesive
230°F
0.035 in.
-40°F to 230°F
Red on White
Videos
FDS
Documents

Documents