missing translation for 'onlineSavingsMsg'
Learn More

Black Stallion™ Aluminized Heat-Resistant Hood

Catalog No. 19057042
Change view
Click to view available options
Color:
Silver
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19057042 Silver
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19057042 Supplier Black Stallion™ Supplier No. 438AHS

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

  • Aluminized hood covers welder's helmet inside
  • Features 7H × 11 in.W (18 × 28cm) Lexan™ window for excellent visibility
  • Bib splits over shoulders, protects neck and upper chest
  • 19 oz. aluminized carbon/Kevlar™ Aramid fibers

Order Info

Available with gold film to reflect higher temperatures.

Specifications

Color Silver
Height (English) 7 in.
Height (Metric) 18 cm
Includes Welder's Helmet
Material Aluminized Carbon
Quantity 1 Ea.
Width (Metric) 28 cm
Width (English) 11 in.