missing translation for 'onlineSavingsMsg'
Learn More

Ansell AlphaTec™ 55-308 Neoprene Isolator Gloves

Catalog No. 19501117
Change view
Click to view available options
Size:
10
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19501117 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19501117 Supplier Ansell Supplier No. 55308100

missing translation for 'validMainframeMsg'

Neoprene RABS and Isolator gloves provide physical protection and chemical resistance against most acids, alcohols, oils, lubricants and hydrocarbons

  • Heavyweight thickness (30 mil/0.76 mm) increases durability, augmenting chemical and physical resistance
  • Unlined for effective cleaning
  • Available port sizes fit most isolator glove boxes

Specifications

Certifications/Compliance (Europe) CE0493, EN 420:2003, A1:2009, Cat III, EN ISO 374-5:2014, EN 388:2100A
Color Black
Hand Ambidextrous
Latex Free Yes
Material Neoprene Polymer
Product Type Isolator Gloves
Size 10
Thickness (English) 30 mil
Thickness (Metric) 0.76 mm
Glove Cuff Style Beaded
Model 55308100
Port Size (English) 12 in.
Port Size (Metric) 30.5 cm
Length (English) 32 in.
Length (Metric) 81.3 cm
Show More Show Less