missing translation for 'onlineSavingsMsg'
Learn More

Ansell AlphaTec™ 55-305 Neoprene Isolator Gloves

Catalog No. 19501114
Change view
Click to view available options
Size:
10
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19501114 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
N/A
Catalog No. 19501114 Supplier Ansell Supplier No. 55305100

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

N/A

Neoprene isolator gloves are designed to guard against aggressive chemicals in medium-duty environments.

  • EN ISO 374-compliant chemical resistance: For reliable protective gloves
  • Medium thickness: Improved dexterity, for easier handling
  • Unlined: Fewer contamination risks and more efficient cleaning

Specifications

ASTM F739 No
Certifications/Compliance (Europe) CE0493, EN 420:2003, A1:2009, Cat III, EN ISO 374-5:2014, EN 388:2100A
Chlorinated No
Color Black
Finger Thickness (English) 20 mil
Finger Thickness (Metric) 0.51 mm
Hand Ambidextrous
Latex Free Yes
Material Neoprene Polymer
Palm Thickness (English) 20 mil
Palm Thickness (Metric) 0.51 mm
Product Type Isolator Gloves
Size 10
Temperature (English) Max. 122°F
Temperature (Metric) Max 50°C
Thickness (English) 20 mil
Thickness (Metric) 0.51 mm
Glove Cuff Style Beaded
Model 55-305
Port Size (English) 10 in.
Port Size (Metric) 25.4 cm
Series ALPHATEC™ 55-305
Temperature (English) Min -22°F
Temperature (Metric) Min. -30°C
Length (English) 32 in.
Length (Metric) 81.3 cm
Show More Show Less

N/A