missing translation for 'onlineSavingsMsg'
Learn More
Learn More
AlphaProTech Critical Cover™ BarrierTech™ MaxGrip™ Shoe Covers
Effectively prevent contaminants from entering your environment whlie providing secure footing with MaxGrip™ skid-resistant sole. Available in five different sizes.
Supplier: AlphaProTech SHE1W13BH
Description
- Serged seams
- Anti-skid
- Impervious material
- Thread color for easy identification
Specifications
| X-Large | |
| White | |
| Non-sterile | |
| Serged | |
| 100 Pairs/Cs. | |
| 15 in. | |
| 5.75 in. | |
| Controlled Environments Shoe Covers |
| BarrierTech™ | |
| Single-use | |
| Anti-skid | |
| Black | |
| 15 x 4.75 x 5.75 in. (38.1 x 12.06 x 14.6cm) | |
| 38.1cm | |
| 14.6 cm |