missing translation for 'onlineSavingsMsg'
Learn More

Akro-Mils™ Nest & Stack Totes

Numéro de catalogue. 08757817
Encompass
Change view
Click to view available options
Color:
Blue
Gray
Red
Dimensions (L x W x H):
19.5 x 13.5 x 8 in.
19.5 x 15.5 x 13 in.
23.5 x 15.5 x 12 in.
23.5 x 19.5 x 10 in.
23.5 x 19.5 x 13 in.
29.5 x 19.5 x 15 in.
18 x 11 x 6 in.
18 x 11 x 9 in.
14 product options available for selection
Product selection table with 14 available options. Use arrow keys to navigate and Enter or Space to select.
Numéro de catalogue. Color Dimensions (L x W x H)
08757817 Gray 23.5 x 19.5 x 10 in.
08757649 Blue 18 x 11 x 6 in.
08757682 Blue 18 x 11 x 9 in.
08757688 Blue 23.5 x 15.5 x 12 in.
08757684 Blue 23.5 x 19.5 x 10 in.
08757683 Blue 19.5 x 13.5 x 8 in.
08757806 Red 18 x 11 x 6 in.
08757809 Gray 18 x 11 x 9 in.
08757807 Gray 18 x 11 x 6 in.
08757808 Red 18 x 11 x 9 in.
08757813 Gray 19.5 x 15.5 x 13 in.
08757818 Red 23.5 x 19.5 x 13 in.
08757819 Gray 23.5 x 19.5 x 13 in.
08757821 Gray 29.5 x 19.5 x 15 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 14 options available.
14 options
Numéro de catalogue. 08757817 Fournisseur Akro-Mils™ Code fournisseur 35225GREY
Il en reste null

Ideal for shipping, transfer and storage applications

The Nest & Stack Totes (NSTs) stack with or without lids, and nest when empty.

  • Industrial-grade durability provides longer service life and lower replacement costs
  • Most made of high-impact polypropylene; will not rust, corrode or lose shape when fully loaded
  • Cat. Nos.: 08-757-688 and 08-757-696 constructed from HDPE polyethylene
  • All materials are FDA-sanctioned
  • Easy-to-clean, smooth surfaces are solvent- and chemical-resistant
  • Comfortable grips facilitates handling
  • Textured bottoms provide a no-slip grip on conveyor belts
  • Ribs under the lip prevent jamming when nested
  • Optional lids protect contents from dust and damage
  • Add mobility with available carts, dollies and wire shelving systems
  • Available in nine sizes and three colors: Red, Blue or Gray (one color per pack)

Order Info

Clear plastic label holders that accommodate labels up to 3 3/4 x 5 in. and matching lids available separately.

Spécifications

Type Storage Tote
Material Plastic
Color Gray
Shape Rectangular
Mounting Type Stackable
Capacity (English) 14.98 gal., 2 cu. ft., 70 lb.
For Use With (Application) Shipping, Storage, Work-In-Process Transfer
Dimensions (L x W x H) 23.5 x 19.5 x 10 in.
Length (English) 23.5 in.
Length (English) Interior 20.9 in.
Length (Metric) 59.7 cm
Length (Metric) Interior 53 cm
Width (English) 19.5 in.
Width (English) Interior 18.25 in.
Width (Metric) 49.5 cm
Width (Metric) Interior 46.3 cm
Height (English) 10 in.
Height (English) Interior 9.9 in.
Height (Metric) 25.4 cm
Height (Metric) Interior 25 cm
Afficher plus de résultats Afficher moins de résultats