missing translation for 'onlineSavingsMsg'
Learn More
Learn More
AK Four Compartment Finger Cot Dispenser
Description
- Constructed of clear, impact-resistant 1/8 in. PETG
- Designed for storing and dispensing multiple sizes of finger cots
- Individual compartments ensure that sizes do not get mixed or confused
- Unit features a hinged lid and doors for easy loading and removal
- Dispenser can be wall-mounted or free-standing
Spécifications
Spécifications
| Product Type | Finger Cot Dispenser |
| Color | Clear |
| Dimensions (D x W x H) Interior | 9.25 x 17.25 x 12 in. |
| Holds | Finger Cots |
| Material | PETG |
| No. of Compartments | 4 |
| Product Style | Top Loading |
| Thickness (English) | 0.125 in. |