missing translation for 'onlineSavingsMsg'
Learn More

Air Systems™ Low-Pressure Portable Breathing Air Compressors

Catalog No. 19034651
Encompass
Change view
Click to view available options
Horsepower:
0.75 hp
Includes:
0.25 in. Hansen or 0.25 in. Schrader couplings and dust caps, 0.5 to 0.7μm inlet and compressor filter, 0 to 30 psi pressure gauge, on/off switch and plug
Weight (Metric):
24.94 kg
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Horsepower Includes Weight (Metric)
19034651 0.75 hp 0.25 in. Hansen or 0.25 in. Schrader couplings and dust caps, 0.5 to 0.7μm inlet and compressor filter, 0 to 30 psi pressure gauge, on/off switch and plug 24.94 kg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19034651 Supplier Air Systems™ Supplier No. BAC 10

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Includes

Either 1/4 in. Hansen or 1/4 in. Schrader couplings and dust caps. (Specify Hansen or Schrader when ordering.) With 0.5 to 0.7μm inlet and compressor filter, 0 to 30psi pressure gauge.

Portable, oilless sources for use with Type C continuous-flow respirators only (0 to 15psi)

  • Two- and four-person units are one-phase and thermally protected
  • Units are prewired with an ON/OFF switch and plug (115VAC plug only)
  • Also available, a four-person intrinsically safe ambient air compressor
  • 0.5μm with installed regulator, prefilter, and lubrication

Because these units deliver only one atmosphere—approximately 15psi—it is critical to select the proper respirator to operate with this low output pressure. Air pumps are designed for operating constant low flow respirators only. Pressure-demand respirators require 70 to 100psi for proper operation. Operate these systems only in clean, fresh air environments, away from toxic gases and dusts.

Certifications

CSA approved.

Specifications

Certifications/Compliance CSA
Applications Ideal to operate 1 hood style respirator or 2 tight fitting constant flow mask
For Use With (Equipment) Type c continuous-flow respirator
Horsepower 0.75 hp
Includes 0.25 in. Hansen or 0.25 in. Schrader couplings and dust caps, 0.5 to 0.7μm inlet and compressor filter, 0 to 30 psi pressure gauge, on/off switch and plug
Pressure 0 to 30 psi
Weight (English) 55 lb.
Weight (Metric) 24.94 kg
Electrical Requirements 12.2/6.1A, 100/115V, 50/60Hz
Product Type Ambient Air Pump