missing translation for 'onlineSavingsMsg'
Learn More

Air Systems™ SCBA Accessory, Carbon Monoxide Calibration Gas, 17L

Catalog No. 19806328
Encompass
Change view
Click to view available options
Capacity (Metric):
17 L
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
19806328 17 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19806328 Supplier Air Systems™ Supplier No. BBG20

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Specifications

Capacity (English) 4.49 gal.
Capacity (Metric) 17 L
Certifications/Compliance NIST
For Use With (Equipment) SCBA
Material Aluminum
Includes 17 L Zero Reference and CO Cylinders
Pressure 240 psi
Overall Height (English) 11 in.
Overall Height (Metric) 27.94 cm
Diameter (English) 3 in.
Diameter (Metric) 7.62 cm
Product Type Gas Cylinder
Show More Show Less