missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell ActivArmr™ 97-681 PVC-Coated Cold Resistant Waterproof Gloves
Description
- PVC foam coating provides grip and flexibility in temperatures down to -25°C (-15°F)
- RIPEL™ Technology keeps liquids out to keep hands dry and warm
- Two-layer design protects agains liquid and mechanical risks, while also providing warmth and comfort
- Thin enough to handle small objects, but protective enough for harsh environments
- Helps to prevent frostbite
Spécifications
Spécifications
| ANSI Abrasion Rating | ANSI 3 |
| Certifications/Compliance (Europe) | EN 420:2003 + A1:2009; Category II |
| Coating Material | PVC |
| Color | Blue |
| Cut Resistance Rating | ANSI A2 |
| Exterior Finish | No Texture |
| Hand | Specific |
| Material | Nylon |
| Product Type | Cold-resistant Gloves |
| Size | 8 |
| Afficher plus de résultats |