missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Acrylic Pegboard

Numéro de catalogue. 15050313
Change view
Click to view available options
Width (English):
54 in.
60 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Numéro de catalogue. Width (English)
15050313 54 in.
15050314 60 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Numéro de catalogue. 15050313

Pour de laide SVP utiliser la function de clavardage; nous envoyer un couriel à help@thermofisher.com ou appelez le service à la clientèle au 1-800-234-7437.

Acrylic pegboards is made of transparent acrylic with 6 in. long white polypropylene pegs.

  • Acrylic pegboards are made of transparent acrylic with 6 in. long white polypropylene pegs.
  • Pegboard is 30 in. tall and is to be used on an end island sink.

Spécifications

Product Type Acrylic Pegboard
Height (English) 30 in.
Height (Metric) 76.2 cm
Width (English) 54 in.
Width (Metric) 137.2 cm