missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Acrylic Glove Box Holder

Catalog No. 03391576
Change view
Click to view available options
Capacity:
1 Box
2 Boxes
3 Boxes
4 Boxes
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity
03391576 4 Boxes
03391573 1 Box
03391574 2 Boxes
03391575 3 Boxes
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 03391576

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Clean line storage solutions perfect for laboratory organization, with heat-bent walls to simplify construction and prevent accidental breakage.

  • Heat-bent walls simplify construction and limit accidental breakage
  • Triple and quad holders allow glove boxes to be loaded from either the top or side
  • Fits standard glove boxes, accommodating depths up to 3.75 in.
  • Holder offers versatility while also providing space-saving storage
  • Can be mounted vertically or horizontally, hardware is included

Specifications

Product Type Glove Box Holder
Color Clear
Length (English) 10.4 in.
Length (Metric) 26.3 cm
Width (English) 4 in.
Width (Metric) 10.4 cm
Height (English) 21.1 in.
Height (Metric) 53.5 cm
Holds Disposable Glove Boxes
Material Acrylic
Mounting Keyhole Slots
No. of Compartments 1
Capacity 4 Boxes
Includes Mounting hardware
Show More Show Less