missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Accuform Signs Performance Fire Extinguisher Labels
Keep your workforce informed during an emergency and ensure they can quickly locate live-saving equipment with Fire Equipment Labels.
$7.29 - $45.43
Specifications
| Material | Vinyl |
|---|---|
| Quantity | 1 Ea. |
| Adhesive Type | Acrylic |
| Temperature Range (Metric) | -20°C to +80°C |
| Temperature Range (English) | -20°F to +176°F |
| Catalog Number | Mfr. No. | Displayed Text | Size (English) | Price | Quantity | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Displayed Text | Size (English) | Price | Quantity | ||||
|
19-169-534
|
Accuform Signs
LFXG517 |
Use on Wood Paper Textiles and Rubbish | 2 x 5 in. |
Each for $7.29
|
|
||||
|
19-169-535
|
Accuform Signs
LFXG519 |
Use on Flammable Liquids | 2 x 5 in. |
Each for $7.29
|
|
||||
|
19-169-537
|
Accuform Signs
LFXG523 |
Use Combustible Metals Class D | 2 x 5 in. |
Each for $7.29
|
|
||||
|
19-169-536
|
Accuform Signs
LFXG521 |
Use on Electrical Equipment | 2 x 5 in. |
Each for $7.29
|
|
||||
|
19-169-530
|
Accuform Signs
LFXG533 |
Use on Class A, B, C Fires | 2 x 5 in. |
Each for $7.29
|
|
||||
|
19-804-585
|
Accuform Signs
LFXG426 |
Fire Extinguisher w/ graphic inside down arrow | 12 x 24 in. |
Each for $45.43
|
|
||||
|
19-804-584
|
Accuform Signs
LFXG420XVE |
Fire Extinguisher | 3 x 7 in. |
Each for $10.06
|
|
||||
Specifications
| Vinyl | |
| Acrylic | |
| -20°F to +176°F |
| 1 Ea. | |
| -20°C to +80°C | |
| Fire Safety Label |