missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Accuform Signs Hardhat Labels
Description
Ideal for informing other workers about safety goals, certifications, and first aid trained personal, placing company logos, showcasing awards for all to see.
- Sticker helps inform all personnel that you are basic life support, CPR certified.
- Quickly identify who is trained to administer first aid when it is needed.
- Sticker helps inform all personnel that you think the right way is the safe way.
- Sticker helps inform all personnel that you think about safety first.
- Sticker helps inform all personnel that you are a proud American.
- Keep personnel safe by identifying certified personnel with helmet decals.
- Be able to quickly identify who is qualified to safely use a pallet jack.
- Let others know who to go to if CPR or first aid needs to be administered.
- Proudly identify individuals that take responsibility for safety in your facility.
- Let everyone know who is qualified to lock out and tag out equipment at your facility.
Specifications
Specifications
| Certifications/Compliance | OSHA 29 CFR 1910.145 |
| Color | Red, Black, White |
| Material | Vinyl |
| Mounting Type | Self-adhesive |
| Product Type | Hard Hat Label |
| Quantity | 10/Pk. |
| Size (Metric) | 5.7 cm |
| Size (English) | 2.25 in. dia. |
| Style | Lock-Out Tag-Out Trained |
| Life Span | 2 to 4 Years |