missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Acclaim™ Mixed Mode WAX-1 HPLC Columns
GREENER_CHOICE

Catalog No. DX071909
Change view
Click to view available options
Length (Metric):
10 mm
50 mm
150 mm
250 mm
Diameter (Metric):
2.1 mm
3 mm
4.6 mm
Particle Size:
3 μm
5 μm
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Particle Size
DX071909 10 mm 3 mm 5 μm
DX064984 150 mm 4.6 mm 5 μm
DX064985 250 mm 4.6 mm 5 μm
DX067084 150 mm 2.1 mm 5 μm
DX071908 50 mm 3 mm 3 μm
DX070089 150 mm 2.1 mm 3 μm
DX070088 150 mm 3 mm 3 μm
DX069704 10 mm 4.6 mm 5 μm
DX069686 10 mm 2.1 mm 5 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. DX071909 Supplier Thermo Scientific™ Supplier No. 071909

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

When you need powerful selectivity control for the separation of anionic molecules, use Thermo Scientific™ Acclaim™ Mixed-Mode WAX-1 LC columns.

When you need powerful selectivity control for the separation of anionic molecules, use Thermo Scientific™ Acclaim™ Mixed-Mode WAX-1 LC columns. The silica-based stationary phase features a hydrophobic alkyl chain with an ionizable terminus that provides both hydrophobic reversed-phase and weak anion-exchange properties. This unique chemistry produces a multimode separation mechanism for simultaneous separation of acidic, basic, and neutral molecules. The selectivity is fully adjustable through changes to ionic strength, pH, or organic solvent content.

Ideal Selectivity for Separating Anionic Molecules
  • Multi-mode retention mechanism: reversed-phase, weak anion-exchange, and HILIC modes
  • Differentiation of molecules with similar hydrophobicities, such as hydrophilic organic acids
  • Selectivity orthogonal to reversed-phase columns
  • Excellent column efficiency and peak asymmetry
  • Stable between pH 2.5 and 7.5
  • Available in 3 and 5μm particle sizes with an average pore diameter of 120Å

Specifications

Column Format Guard Cartridge, 2 Pk.
Diameter (Metric) 3 mm
For Use With HPLC with UV Detection
Length (Metric) 10 mm
Max. Pressure 6000 psi (415 bar)
Particle Size 5 μm
pH 2.5 to 7.5
Pore Size 120 Å
Quantity Pack of 2
Surface Area 300 m²/g
Temperature 50°C
USP Type L78
Stationary Phase Hydrophobic Alkyl Chain with an Ionizable Terminus
Product Line Acclaim
Packing Material Silica
Column Type Mixed Mode
Endcapped Proprietary
Phase Reversed Phase, Ion Exchange, HILIC
Green Features FSC
Show More Show Less

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.