missing translation for 'onlineSavingsMsg'
Learn More

Ansell MICROFLEX™ 93-243 Extra-Long Nitrile Gloves

Catalog No. 19010144
Change view
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
2X-Large
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19010144 Medium
19010142 X-Small
19010143 Small
19010145 Large
19010146 X-Large
19010147 2X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
N/A
Catalog No. 19010144 Supplier Ansell Supplier No. 93243080
Edge

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

N/A

Extra-long nitrile gloves are ideal for laboratory, pharmaceutical, manufacturing , and food processing industries where forearm splash protection is needed.

  • Chemical splash protection: Durable nitrile ensures excellent protection
  • Elbow-length cuff: (15.6 in./395 mm) Extra length provides added security
  • Made without chemical accelerators: To protect from allergic reactions

Specifications

Certifications/Compliance ISO 9001
Certifications/Compliance (Europe) EN 420:2003 + A1:2009
Accelerator Free Yes
Applications Industrial, Laboratory
AQL 1.5
Color Blue
Disposable Reusable
Exterior Finish Fully Textured
Finger Thickness (English) 6.7 mil
Finger Thickness (Metric) 0.17 mm
Latex Free Yes
Material Nitrile
Palm Thickness (English) 5.1 mil
Palm Thickness (Metric) 0.13 mm
Powdered Powder Free
Product Type Nitrile Gloves
Size Medium
Sterility Non-sterile
Thickness (English) 6.7 mil
Thickness (Metric) 0.12 mm
Glove Cuff Style Beaded
Model 93-243
Series MICROFLEX™ 93-243
Tensile Strength 14 MPa
Length (English) 16 in.
Length (Metric) 40.6 cm
Show More Show Less

N/A