missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Adapters and Clamps for High-Energy Mixer/Mill™ Grinders
Use adapters to run multiple samples or to hold vial securely in place during grinding.
$339.86 - $563.78
Specifications
| For Use With (Application) | Ideal for High Throughput Applications That Involve Processing Multiple Smaller Samples |
|---|---|
| For Use With (Equipment) | 8000 D and 8000 M Mixer or Mill |
| Catalog Number | Mfr. No. | Product Type | Holds | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Product Type | Holds | Price | Quantity & Availability | ||||
|
8011
|
Cole-Parmer™
8011 |
Multiple Sample Adapter | 4 x 0.75 in. Vials |
Each for $551.49
|
|
||||
|
8010
|
Cole-Parmer™
SPX8010 |
Multiple Sample Adapter | 7 x 0.5 in. dia. Vials |
Each for $545.80
|
|
||||
|
8015
|
Cole-Parmer™
8015 |
Clamps for slurry grinding | Alumina Ceramic Grinding Vial Set (41005-86) |
Pair for $563.78
|
|
||||
|
8012
|
Cole-Parmer™
SPX8012 |
Vial Clamp Adapter | Vial Adapters (04576-65 and 04576-66) |
Each for $339.86
|
|
||||
Description
- Suitable for use with the Cole-Parmer™ Freezer/Mill™ Cryogenic Grinders
- Optimize performance of your Cole-Parmer™ Freezer/Mill™ grinder with a wide range of adapters and clamps.
Specifications
| Ideal for High Throughput Applications That Involve Processing Multiple Smaller Samples | |
| 8000 D and 8000 M Mixer or Mill |