missing translation for 'onlineSavingsMsg'
Learn More

SHOWA™ 7502PF Biodegradable Nitrile Gloves
GREENER_CHOICE

Catalog No. 19021022
Change view
Click to view available options
Size:
2X-Large
Large
Medium
Small
X-Large
X-Small
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19021022 Large
19021019 X-Small
19021020 Small
19021021 Medium
19021023 X-Large
19021024 2X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 19021022 Supplier SHOWA™ Supplier No. 7502PFL

Powder free nitrile gloves are biodegradable with Eco Best Technology (EBT) and feature a second-skin feel to reduce hand fatigue.

  • Eco Best Technology™ (EBT) achieved 82% biodegradation in 386 days
  • Accelerator-free formulation protects sensitive skin
  • Latex-free
  • Low-modulus formulation to improve fit and reduce hand fatigue
  • Silicon free, Ambidextrous, Non-sterile
  • 21 CFR / FDA compliant for direct food contact
  • Ideal for laboratory, food services, agriculture, and janitorial applications
  • Rolled cuff

Specifications

Certifications/Compliance ASTM D5511, ASTM D5526
Chemotherapeutic Rated No
Applications Industrial, Laboratory
AQL 1.5
Color Blue
Disposable Single-use
Exterior Finish No Texture
Finger Thickness (English) 4 mil
Finger Thickness (Metric) 0.10 mm
Laboratory/Cleanroom Use No
Latex Free Yes
Material Nitrile
Palm Thickness (English) 2.5 mil
Palm Thickness (Metric) 0.06 mm
Size Large
Thickness (English) 2.5 mil
Thickness (Metric) 0.06 mm
Model 7502PFL
Series 7502PF
Length (English) 9.5 in.
Length (Metric) 24.13 cm
Show More Show Less