missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRANDTECH™ VITLAB™ Griffin Polypropylene Beakers
Description
- Made from high-quality polypropylene with a raised graduation scale
- Highly transparent for excellent visibility
- Autoclavable at 121°C
- Complies with ISO 7056 standards
Certifications
Meets the requirements of ISO 7056
Specifications
Specifications
| Diameter (Metric) Base | 34 mm |
| Capacity (Metric) | 25 mL |
| Material | Polypropylene |
| Height (Metric) | 50 mm |
| Increments | 5 mL |
| Quantity | 12 Pk. |
| Type | Beaker |
| Autoclavable | Autoclavable |
| Disposable | Reusable |
| Graduated | Yes |
| Show More |