missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRANDTECH™ VITLAB™ Griffin Polypropylene Beakers
Beakers with molded graduations for durability
Supplier: BRANDTECH™ VITLAB™ 609941
Description
- Made from high-quality polypropylene with a raised graduation scale
- Highly transparent for excellent visibility
- Autoclavable at 121°C
- Complies with ISO 7056 standards
Certifications
Meets the requirements of ISO 7056
Specifications
| 60 mm | |
| Polypropylene | |
| 20 mL | |
| Beaker | |
| Reusable | |
| Molded Graduations |
| 150 mL | |
| 80 mm | |
| 12 Pk. | |
| Autoclavable | |
| Yes | |
| Griffin |