missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRANDTECH™ VITLAB™ Griffin Polypropylene Beakers
Beakers with molded graduations for durability
Supplier: BRANDTECH™ VITLAB™ 612941
Description
- Made from high-quality polypropylene with a raised graduation scale
- Highly transparent for excellent visibility
- Autoclavable at 121°C
- Complies with ISO 7056 standards
Certifications
Meets the requirements of ISO 7056
Specifications
| 91 mm | |
| Polypropylene | |
| 100 mL | |
| Beaker | |
| Reusable | |
| Molded Graduations |
| 600 mL | |
| 126.5 mm | |
| 6/Pk. | |
| Autoclavable | |
| Yes | |
| Griffin |