missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Upright Set Leg Mounted Single Sided Slots With Power Plug
Description
Easy snap on accessory with no tools required for assembly.
- Heavy 5.08cm (2 in.) square frame
- Uprights are bolted directly into leg
- Snap-on accessories. No tools required
- Required for adjustable shelves, bin box rails and lights
- Powerplug and cord are mounted on one upright
- Level shelves and accessories without measuring
Spécifications
Spécifications
| Product Type | Single Sided Slot with Power Plug |
| Finish | Painted steel |
| Quantity | 1 Ea. |
| Height (English) | 48 in. |
| Description | Upright set leg mounted single sided slots, includes power plug cap. |
| For Use With (Equipment) | Workbench or table |
| Height (Metric) | 122 cm |
| Color | White, Black |
| Adjustable | Yes |