missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Keyed Alike Aluminum Padlocks with 1.5 in Shackle, Blue

Keeps important source points locked and improves safety

$156.82

Spécifications

Product Type Keyed Alike Padlocks
Color Blue
Material Aluminum
Diameter (English) Shackle 0.25 in.
Diameter (Metric) Shackle 0.63 cm
voir les spécifications

Produits 1
Numéro de catalogue Numéro du manufacturier. Quantity Prix Quantity & Availability  
Numéro de catalogue Numéro du manufacturier. Quantity Prix Quantity & Availability  
19000302
Afficher les documents Détails de la promotion
Brady™
105883
6/Pk.
paquet de 6 chaque for $156.82
Il en reste null
 
Description

Description

  • Lightweight and compact size
  • Tamperproof and rugged
  • Made of solid aluminum with chrome-plated steel shackle
  • Resistant to chemicals and corrosion
  • Features 6-pin cylinders for better tamper resistance
  • Lock body size: 1.9D x 3.81W x 4.06cm H (0.75 x 1.5 x 1.6 in.)
  • Key Style: Keyed Alike

Spécifications

Spécifications

Keyed Alike Padlocks
Aluminum
0.63 cm
6
Blue
0.25 in.
Chrome-plated Steel
Videos
FDS
Documents

Documents