missing translation for 'onlineSavingsMsg'
Learn More

Poltex 4 Pocket PETG Serological Pipette Holder

Catalog No. 22000258
Encompass
Change view
Click to view available options
Mounting:
Countertop
Magnet
VHB Tape
Includes:
Pipette Controller Bracket
Pipette Holder Only
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Mounting Includes
22000258 Magnet Pipette Controller Bracket
22000253 VHB Tape Pipette Holder Only
22000254 VHB Tape Pipette Controller Bracket
22000255 Countertop Pipette Holder Only
22000256 Countertop Pipette Controller Bracket
22000257 Magnet Pipette Holder Only
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 22000258 Supplier Poltex Supplier No. PGSERPIP4MBRK
Get a Poltex Pipette Holder with $1,500 Purchase
View all promotions

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

The Poltex 4 Pocket Serological Pipette Holder is constructed from durable PETG to provide a lasting, space-saving solution for your serological pipettes.

  • Constructed from durable PETG
  • Holds 4 types of Serological Pipettes
  • Extra storage space on top
  • Shelves are removable for cleaning
  • Choose from powerful, interchangeable magnet mount, adhesive command strip mount, or countertop placement

Specifications

Description With pipette controller bracket
Autoclavable Not Autoclavable
Color Clear
Holds Serological Pipets
Material PETG
Positions 4
For Use With (Application) Serological Pipettes
Mounting Magnet
Size 4 Pocket
Dimensions (L x W x H) 11 x 4.75 x 16 in.
Length (Metric) 280 mm
Length (English) 11 in.
Width (English) 4.6 in.
Height (English) 15.9 in.
Includes Pipette Controller Bracket
Product Type Serological Pipet Holder
Diameter (Metric) Inner 28 mm
Height (Metric) 405 mm
Width (Metric) 116 mm
Show More Show Less