missing translation for 'onlineSavingsMsg'
Learn More

3M™ Replacement Straps for 7500 Series Respirators

Catalog No. 19177846
Change view
Click to view available options
For Use With (Equipment):
3M™ respirator 7501, 7502 and 7503
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
19177846 3M™ respirator 7501, 7502 and 7503
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19177846 Supplier 3M™ Supplier No. 7000127455

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Replacement strap for use with the 3M™ Respirator 7501, 7502 and 7503.

  • Approved 3M replacement part
  • Designed for use with the 3M Ultimate FX Full Facepiece Reusable Respirators (sold separately)
  • Maintains original performance standards of facepiece
  • Easy to attach to respirator
  • 3M Catalog# 7580

Specifications

Product Type Straps
For Use With (Application) Assembly, blasting, cleaning, demolition, electrical, facility maintenance, grinding, health and safety testing, machine operation, painting, remediation, sanding, welding
For Use With (Equipment) 3M™ respirator 7501, 7502 and 7503
Model 7580
Dimensions (L x W x H) 1.2 x 13.6 x 10.3 in. (3.04 x 34.5 x 26.1 cm)
Length (English) 1.2 in.
Length (Metric) 3.04 cm
Width (English) 13.6 in.
Width (Metric) 34.5 cm
Height (English) 10.3 in.
Height (Metric) 26.1 cm
Weight (English) 0.68 lb.
Weight (Metric) 0.3 kg
Show More Show Less