missing translation for 'onlineSavingsMsg'
Learn More

3M™ Powerflow™ PAPR Replacement Motor Blower Assembly

Catalog No. 29663290
Change view
Click to view available options
Weight (Metric):
0.22 kg
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Weight (Metric)
29663290 0.22 kg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 29663290 Supplier 3M™ Supplier No. 7000126344

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Lightweight blower assembly is a component of the 3M™ Powerflow™ face-mounted PAPR system.

  • Used in conjunction with Powerflo face-mounted PAPR system
  • Lightweight unit weighs 8 eight ounces
  • Delivers a minimum of 4 CFM when used with the required high efficiency filter
  • Loose-fitting headgear options provide respiratory protection without the need for a tight faceseal or fit testing
  • Used in applications such as assembly, blasting, cleaning, metal repair and painting

Specifications

Color Black, Blue
Product Type Motor Blower
Flow Rate 4 CFM
For Use With (Equipment) Powerflow™ PAPR Systems
Model 024-00-02R01
Weight (English) 0.5 lb.
Weight (Metric) 0.22 kg