missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ 3-Tier Polypropylene Test Tube Racks

Versatile, 3-Tier Polypropylene Test Tube Racks allow for easy viewing of tubes and tube contents.

Supplier:  Eisco™ CH0708I

 Afficher plus de versions de ce produit

Numéro de catalogue. S15055


Il en reste null

Description

Description

  • Sturdy polypropylene construction will stand up to wear and tear caused by laboratory work
  • 3-tier design ensures a clear view of the tube contents, as well as convenient insertion and removal of tubes
  • Autoclavable
Spécifications

Identifiants chimiques

3-tier
White
Polypropylene
Yes, When Empty
Holding Test Tubes
Test Tube Rack
Autoclavable
Test Tubes
Rectangular
Non-sterile
1
3 Tiers

Spécifications

3-tier
White
Polypropylene
Rectangular
Non-sterile
15 mm Test Tubes
10.6 x 2.5 in.
10.6 in.
4.3 in.
90.71 g
3 Tiers
Autoclavable
Test Tubes
18
Yes, When Empty
Holding Test Tubes
1
10.6 x 2.5 x 4.3 in.
2.5 in.
0.2 lb.
Test Tube Rack
3 x 6
missing translation for 'recommendations'

missing translation for 'recommendations'

Videos
FDS
Documents

Documents

Promotions

Promotions