missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ 16mm Push Button Lockout Device With Standard Cover
Develop a safety plan to protect workers and the worksite using lockout products. The Brady™ 16mm Push Button Lockout Device With Standard Cover is a universal fit for IEC and NEMA buttons. Devices are removable and transparent cover allows view of button position.
$41.23
Spécifications
| Material | Polycarbonate |
|---|---|
| Length (English) | 2.5 in. |
| Quantity | 1 Ea. |
| Width (English) | 2.5 in. |
| Numéro de catalogue | Numéro du manufacturier. | Color | Prix | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Numéro de catalogue | Numéro du manufacturier. | Color | Prix | Quantity & Availability | |||||
|
19104267
|
Brady™
134018 |
Red |
chaque for $41.23
|
|
Connectez-vous ou enregistrez-vous pour vérifier votre prix et la disponibilité.
|
||||
|
19104268
|
Brady™
139793 |
Clear |
chaque for $41.23
|
|
Connectez-vous ou enregistrez-vous pour vérifier votre prix et la disponibilité.
|
||||
Description
- For group lockout situations involving a large number of workers and equipment, lock boxes can offer a number of advantages over hasps
- Reduces the number of locks being used
- Use the SAFETY REDBOX™ Lock Box as a portable or mounted lockbox.
- Quick release internal slide button allows lockbox to be carried to the poind of need
Spécifications
| Polycarbonate | |
| 2.5 in. | |
| 1 Ea. | |
| 2.5 in. |