missing translation for 'onlineSavingsMsg'
Learn More

Brady™ 16mm Push Button Lockout Device With Standard Cover

Catalog No. 19104267
Change view
Click to view available options
Color:
Clear
Red
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19104267 Red
19104268 Clear
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19104267 Supplier Brady™ Supplier No. 134018

Develop a safety plan to protect workers and the worksite using lockout products. The Brady™ 16mm Push Button Lockout Device With Standard Cover is a universal fit for IEC and NEMA buttons. Devices are removable and transparent cover allows view of button position.

  • For group lockout situations involving a large number of workers and equipment, lock boxes can offer a number of advantages over hasps
  • Reduces the number of locks being used
  • Use the SAFETY REDBOX™ Lock Box as a portable or mounted lockbox.
  • Quick release internal slide button allows lockbox to be carried to the poind of need

Specifications

Color Red
Material Polycarbonate
Dimensions (L x W x H) 2.5 x 2.5 x 3.2 in.
Height (English) 3.2 in.
Length (English) 2.5 in.
Quantity 1 Ea.
Width (English) 2.5 in.