missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Motic Swift Line Zoom Stereo Microscope

The M30TZ is ideal for laboratory, industrial and educational use. This stereo microscope features zoom objectives with a continuous magnification range of 7.5X to 40X, offering added versatility that is not an option with fixed power stereo microscopes.
$3,769.52 - $13,385.96
Specifications
| Magnification Power | 7.5X to 40X |
|---|---|
| Objective Types | Achromatic |
| Head Style | Trinocular |
| Lighting Type | LED |
| Eyepiece | WF 10X |
| Catalog Number | Mfr. No. | Includes | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Includes | Price | Quantity & Availability | |||||
S01437
|
Motic Swift Line
M30TZSM99CL |
Zoom Stereo Microscope |
Each for $3,769.52
|
|
|||||
S01438
|
Motic Swift Line
M30TZSM99CLBTI1 |
Zoom Stereo Microscope w/ 8 in. Tablet |
N/A
|
N/A | |||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
S01439
![]()
|
Motic Swift Line
M30TZSM99CLHD |
Zoom Stereo Microscope with HD Camera |
N/A
|
N/A | |||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
- Paired widefield eyepieces are 45° inclined, with diopter adjustment. Interpupillary adjustment from 55 to 75 mm.
- Trinocular Port accepts video adapter.
- Interlocked eyepiece tubes with diopter for increased focus acuity.
- Viewing head rotates 360°. Locks in place by tightening thumb screw.
- Paired objectives are parfocalled, parcentered, and achromatic.
- Magnification changes by rotating magnification dial.
- 3W LED illumination provides bright, white light with virtually no heat.
- Top light adjusts for optimal lighting angles.
- Variable transbase illumination allows user to control brightness.
- Easy-to-replace LED illumination is energy-efficient and rarely requires bulb replacement.
- Dual illumination switches allow for 3 light settings.
- Rack and pinion focusing with slip clutch and tension adjustment.
- Slip-clutch system prevents users from damaging the focusing mechanism.
- 100 mm reversible black/white plastic contrast plate and 100 mm frosted glass stage plate.
- Locked-on stage clips.
- Rugged, cast metal frame.
- Heavy-duty post mount with locking support collar, permits up or down adjustment of viewing head to accommodate different sized objects on stage.
- Microscopes with 8 in. tablet or HD Camera available.
Specifications
| 7.5X to 40X | |
| Trinocular | |
| WF 10X |
| Achromatic | |
| LED |