missing translation for 'onlineSavingsMsg'
Learn More

ZOLL™ Medical AED Pro™ Defibrillator

Catalog No. 17478019
Change view
Click to view available options
Product Type:
Electrode, Multi Function
For Use With (Equipment):
AED Pro Defibrillator
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type For Use With (Equipment)
17478019 Electrode, Multi Function AED Pro Defibrillator
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17478019 Supplier ZOLL™ Medical Supplier No. 8900080101

missing translation for 'validMainframeMsg'

Rugged, full-featured AED that supports basic life support as well as advanced life support professionals

  • Real CPR Help™ provides real-time feedback on both rate and depth of chest compressions to enhance CPR resuscitation quality
  • Bar graph, along with metronome, helps to achieve optimal compression levels
  • See-Through CPR™ allows rescuer to view patient's underlying ECG rhythm while performing CPR
  • Three-lead patient monitoring and manual override offer more flexibility in monitoring, analyzing, and delivering treatment
  • Rectilinear Biphasic™ waveform (RBW) provides current, defibrillation efficacy, and less risk
  • IP55 dust-water ingress rating
  • Passes 1.5m drop test
  • Complete electrode compatibility with AED Plus™ and line of professional defibrillators
  • Battery compatibility with ZOLL's E Series™, M Series™, and R Series™ professional defibrillators

Specifications

Product Type Electrode, Multi Function
Charging Time <10 sec. with fully charged battery
For Use With (Equipment) AED Pro Defibrillator
Storage Requirements -30°C to +70°C
Weight (English) <6.5 lb.
Weight (Metric) 2.9 kg
Operating Temperature Range (English) 30°F to 122°F
Operating Temperature Range (Metric) 0°C to 50°C