missing translation for 'onlineSavingsMsg'
Learn More
Learn More
UNITRON Z645 Zoom Stereo Microscope, Trinocular, Boom Stand, 0.5X Aux Objective
Description
- High performance trinocular zoom stereo microscope on boom stand, featuring 6.7X to 45X magnification
- Trinocular viewing head with 45° viewing angle
- Fixed 5050 light split, eyepieces camera port
- 1.0x glass lens shield
- Widefield 10 x 22 mm focusing eyepieces
- 0.67x to 4.5x zoom magnification range
- 6.7 to 1 zoom ratio
- Magnification range 6.7X to 45X with 10X eyepieces, with click stops at 0.67, 0.8, 1, 1.2, 1.5, 2, 2.5, 3, 3.5, 4 and 4.5, with adjustable zoom range limits
- Interpupillary Distance Adjustment 52 to 76 mm
- Field of view 32.8 to 4.8 mm 1x or no auxiliary lens
- 177 mm working distance
- Includes Quadrant LED ring light CAT 15854 with external intensity and quadrant control
- Boom Stand with Delrin™ insert on focus block for smooth precise movement, bonder arm EArm
- Base Dimensions 254 x 254 mm (10 x 10 in.)
- Vertical Post Dimensions 365 mm
- Horizontal Post Dimensions 518 mm
- Weight 39 lb.
- Airtight and antimold design
- Shipping weight 50 lb.
Spécifications
Spécifications
| Comprend | LED140 Ring Light |
| Tension | 110/240 V |
| Puissance de grossissement | 6.7X to 45X |
| Types d’objectifs | Zoom Stereo |
| Type de produit | Stereo Microscope |
| Type de tête | Trinocular |
| Type d’éclairage | None |
| Oculaire | 10X/22 mm |