missing translation for 'onlineSavingsMsg'
Learn More
Learn More
UNITRON Z10 Binocular Zoom Stereo Microscope, 8X to 80X magnification
Description
- Binocular viewing head with 20° inclined design
- Magnification range 8X to 80X with distortion free optics long working distances and shadow free illumination to enhance productivity and accuracy
- Widefield 10X/24 mm focusing eyepieces
- 0.8X to 8.0x zoom magnification range with 10:1 zoom ratio
- Magnification range 8X to 80X (with 10X eyepieces)
- Variable zoom magnification system with parallel optical axis (Galilean optical system; common main objective)
- Interpupillary distance adjustment 51 mm to 75 mm
- Click stops at 1, 2, 3, 4, 5, 6, 7 and 8X positions
- 1x plan achromat objective (N.A. 0.09) with optional 0.3x 0.5X and 2.0x
- 78 mm working distance
- Airtight and anti mold design
- Shipping size 17 x 13 x 11 in.
- Shipping weight 6 lb.
Spécifications
Spécifications
| Puissance de grossissement | 8X to 80X |
| Types d’objectifs | Zoom Stereo |
| Type de produit | Stereo Microscope |
| Type de tête | Binocular, 20° Inclined |
| Type d’éclairage | None |
| Oculaire | Paired WF 10X |