missing translation for 'onlineSavingsMsg'
Learn More

YSI™ Pro2030 Field Dissolved Oxygen/Conductivity Meter

Catalog No. 15177622
Change view
Click to view available options
IP Rating:
IP-67
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. IP Rating
15177622 IP-67
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 15177622 Supplier YSI™ Supplier No. 6052030

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Measure DO, salinity, conductivity, specific conductance, TDS, barometric pressure and temperature

Cable and probe are sold separately

  • Internal barometer for highest accuracy
  • Choose between Polarographic or Galvanic field DO sensors
  • Quick Cal allows DO calibrations within seconds with the push of a button
  • Mil-spec (military spec) connectors, IP-67 waterproof, rubber over molded case, and 1m drop tests
  • Stores 50 data sets
  • Graphic, backlit display and glow in the dark keypad
  • View display with polarized sunglasses on
  • Fastest DO response time on the market with 95% response in 8 seconds with standard membrane
  • Multiple languages include English, Spanish, French and German
  • User replaceable DO sensors and cables
  • Built-in, stable, 4-electrode conductivity cell

Cable and probe are sold separately

Certifications

RoHS, CE Marked, WEEE, IP-67, 1-meter drop test

Warranty

3-Years (instrument); 2 Years (cable); 1 Year (Polarographic sensors); 6 months (Galvanic sensors)

Specifications

Includes Two Alkaline C-cells providing approximately 400 Hours of battery life depending on backlight usage
Sensor Types Polarographic or Galvanic
Resolution (Temperature) 0.1°C
Accuracy (Temperature) ±0.2°C
Certifications/Compliance RoHS, CE, WEEE
IP Rating IP-67
Weight (Metric) 0.47 kg
Weight (English) 1.05 lb.
Warranty 3 Years
Pressure Resolution 0.1mmHg
Range (Conductivity) 0 to 200mS/cm
Range (DO) 0 to 50mg/L
Range (Salinity) 0 to 70ppt
Range (TDS) 0 to 100g/L TDS constant range 0.30 to 1.00 (0.65 default)
Resolution (Conductivity) 0.0001 to 0.1mS/cm
Resolution (DO) 0.01, 0.1mg/L
Resolution (Salinity) 0.01ppt
Resolution (TDS) 0.001, 0.01, 0.1g/L
Saturation Range 0 to 500% Air Saturation
Saturation Resolution 0.1% Air Saturation
Temperature (English) Range 23°F to 131°F
Battery Life 400 hr.
Battery Type C Alkaline
Accuracy (Salinity) ±1% of Reading or 0.1ppt
Length (Metric) 21.6 cm
Width (English) 3.25 in.
Depth (English) 2.21 in.
Accuracy (Barometer) ±5mmHg within ±15°C
Accuracy (DO) 0 to 20mg/L, ±2% of the reading or ±0.2mg/L, whichever is greater, 20 to 50mg/L, ±6% of the reading
Show More Show Less