missing translation for 'onlineSavingsMsg'
Learn More

YSI™ Pro20 BOD Kit (International)

Catalog No. 09324510
Change view
Click to view available options
IP Rating:
IP67
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. IP Rating
09324510 IP67
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 09324510 Supplier YSI™ Supplier No. 603222

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Includes

Pro20 dissolved oxygen handheld, ProBOD self-stirring BOD probe, 5908 cap membrane kit (1.25 mil PE membranes), Lab Dock, International power supply for BOD probe

Includes everything from lab to field along with ProBOD self-stirring BOD probe.

Sensor is EPA approved for wastewater compliance reporting of DO.

Pro20 Dissolved Oxygen Meter

  • Rugged, reliable and portable meter for the lab or field
  • User-replaceable sensors and cables
  • 50 data set memory
  • One Touch Cal allows easy DO calibrations within 3 seconds with the press of a button
  • Automatic barometric pressure compensation
  • Mil-spec (military spec) connectors
  • Tough IP67 impact-resistant, waterproof case even without the battery cover
  • Rubber over molded case provides extra durability
  • 1m drop tests ensure the instrument remains in your hands to provide years of sampling even in the harshest field conditions
  • Fast response times; 95% response time in approximately 8 seconds with standard membrane
  • Stores 50 data sets
  • Graphic, backlit display and glow in the dark keypad
  • Multiple languages include English, Spanish, French, and German

Specifications

  • Dissolved Oxygen % Saturation Range: 0 to 500%
  • Dissolved Oxygen % Saturation Resolution: 0.1% or 1% air saturation (user selectable)
  • Dissolved Oxygen % Saturation Accuracy: 0 to 200% air saturation, ± 2% of the reading or ±2% air saturation, whichever is greater; 200 to 500% air saturation, ± 6% of the reading
  • Dissolved Oxygen mg/L Range: 0 to 50mg/L
  • Dissolved Oxygen mg/L Resolution: 0.01 or 0.1mg/L (user selectable)
  • Dissolved Oxygen mg/L Accuracy: 0 to 20mg/L, ± 2% of the reading or ±0.2mg/L, whichever is greater; 20 to 50mg/L, ± 6% of the reading
  • Temperature Range: -5° to +55°C
  • Temperature Resolution: 0.1°C
  • Temperature Accuracy: ±0.3°C
  • Barometer Range: 400 to 999.9mm Hg
  • Barometer Resolution: 0.1mm Hg
  • Barometer Accuracy: ±5mm Hg
  • Power: 2 alkaline C-cells providing 400 hours of battery life; low battery indicator on Pro20
  • Dimensions (D x W x L): 2.3 x 8.3 x 21.6cm
  • Weight: 475g

Certifications

CE, WEEE

Compliance

RoHS

Warranty

3-year instrument; 2-year cable warranty

Specifications

IP Rating IP67
Pressure Range 400 to 999.9mm Hg
Certifications/Compliance CE, WEEE, RoHS