missing translation for 'onlineSavingsMsg'
Learn More

YSI™ Pro10 Handheld pH or ORP and Temperature Instrument

Catalog No. 15177455
Change view
Click to view available options
Length (Metric) Cable:
1, 4, 10, 20, and 30 m
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Cable
15177455 1, 4, 10, 20, and 30 m
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 15177455 Supplier YSI™ Supplier No. 6050010
Only null left

Rugged, simple and reliable handheld meter measures pH or ORP (redox) along with temperature.

  • Rugged and reliable handheld meter measures pH or ORP, and temperature
  • Use with ProSeries 10-x, 1007-x and 1008-x instruments
  • Smart calibration; the instrument remembers the previous calibration values and simply walks you through the routine
  • User-replaceable sensors and cables provide versatility and reduces down time
  • Stores 50 data sets; no need to write down data
  • Large graphic, backlit display and glow in the dark keypad
  • Mil-spec (military spec) connectors are unsurpassed for ruggedness
  • Tough. IP67, impact-resistant, waterproof case; waterproof without the battery cover as well
  • Rubber over molded case provides extra durability
  • Available with 1- 4- 10- 20- and 30m cable lengths standard
  • Multiple languages include English, Spanish, French, and Portuguese

Specifications

  • pH Range: -2 to 14 units
  • ORP: -1500 to +1500mV
  • Temperature: -10° to +120°C (14° to 248°F)
  • Connector: MS (military spec) waterproof with bayonet lock
  • Power: Two alkaline C-cells provide 425 continuous hours at ambient temperature without backlight

Order Info

When ordering the Pro10 you must order the instrument, cable, and pH or ORP sensor separately, allowing you to choose the system that best fits your application. Temperature is part of the cable you order and included in the cable purchase.

Certifications

WEEE, CE marked

Compliance

RoHS, 1m drop test

Warranty

3-year instrument; 2-year field cables; 1-year sensor

Specifications

pH Range 0 to 14
Type pH or ORP and Temperature Instrument
For Use With (Application) Measuring pH or ORP and Temperature
For Use With (Equipment) 1007-x and 1008-x, ProSeries 10-x
Model Pro10
mV Range -1500 to +1500 mV
ORP Range -1500 to +1500mV
pH Relative Accuracy ±0.2
Temperature Accuracy ±0.2°C
Temperature (Metric) Range -10°C to +120°C
Warranty 3 Year Instrument, 2 Year Cable, 1 Year Sensor
Length (English) 8.5 in.
Length (English) Cable 3.28, 13.1, 32.8, 65.6 and 98.4 ft.
Length (Metric) 21.6 cm
Length (Metric) Cable 1, 4, 10, 20, and 30 m
Show More Show Less