missing translation for 'onlineSavingsMsg'
Learn More

YSI™ pH Probes for Pro Series Portable Meters

Choose from lab-grade and field models.

Supplier:  YSI™ 605107

 View more versions of this product

Catalog No. 15177500


Only null left

Includes: 1m cable and connector

Description

Description

Easy user-replaceable sensor allows for quick sensor replacements, if needed. No tools necessary. One-year warranty. Measure pH quickly and easily with the 1001 sensor. The 605101 pH Sensor can be used with the YSI Professional Plus Multiparameter Handheld Instrument. Requires Cable/Probe Assembly.

  • For use with Pro Series Portable Meters
  • With 1m cable and connector

Order Info

Lab-grade models come with cable and connector. Field model requires cable/connector assembly 15-177-466.

Specifications

Chemical Identifiers

pH
Pro series meter

Specifications

Single
pH
Cable and connector
1 m
pH/ATC lab-grade probe
Pro series meter
39.3 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions