missing translation for 'onlineSavingsMsg'
Learn More

YSI™ IDS ProOBOD™ Self-stirring Optical BOD Probe

Catalog No. 09324564
Change view
Click to view available options
Warranty:
3 Years
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Warranty
09324564 3 Years
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 09324564 Supplier YSI™ Supplier No. 626500

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Includes

One optical sensor cap

For use with MultiLab 4010-1, 4010-2, or 4010-3 instruments.

  • Optical, luminescent technology eliminates the probe warm-up period and membrane changes
  • Super quiet lab stirrer helps ensure a representative sample and improves DO response times
  • Smart sensor retains calibration in the probe
  • User-replaceable, low-maintenance sensor
  • Sensor guard provides protection of the sensor tip when taking the BOD probe in and out of BOD bottles
  • Probe body tapered to fit into a standard 300mL BOD bottle

Compliance

EPA approved for wastewater compliance reporting of BOD and CBOD.

Warranty

Three years

Specifications

Accuracy 0 to 20mg/L, ±0.1mg/L or ±1% of reading, whichever is greater, 20 to 50mg/L, ±10% of the reading
Accuracy (Temperature) ±0.2°C
Calibration DO and conductivity = 1, pH = 1 to 5
Certifications/Compliance CE, cETLus
Temperature (Metric) Operating 10°C to 40°C
Display Type Color Graphic Display
Range 0 to 50mgL, 0 to 500% Air saturation
Resolution 0.01mg/L, 0.1%
Resolution (Temperature) 0.1°C
Response Time 95% in 22 sec. with stirring, 95% in 40 sec. without stirring
Temperature (English) Operating 50°F to 104°F
USB Interface Mini USB, USB-A
Warranty 3 Years
Show More Show Less